Page 1 of 12

Next

Compare
1060T HUB 1.375 5/16X5/32KW NR 0704626

COMPARE

1060T HUB 1.375 5/16X5/32KW NR 0704626

Description
1060T HUB 1.375 5/16X5/32KW ; NR 0704626

FALK

Part # 4300087

BDI # 18105338

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : In stock
Loading Price
QTY
1090T-HUB1 3/8

COMPARE

1090T-HUB1 3/8

Description
1090T-HUB1 3/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB1 3/8

BDI # 23596808

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB1 3/8

COMPARE

1080T-HUB1 3/8

Description
1080T-HUB1 3/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB1 3/8

BDI # 23596768

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040T HUB 1.375 5/16X5/32KW NR 0704608

COMPARE

1040T HUB 1.375 5/16X5/32KW NR 0704608

Description
1040T HUB 1.375 5/16X5/32KW ; NR 0704608

FALK

Part # 4300071

BDI # 18104991

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75.438
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050T HUB 1.375 5/16X5/32KW NR 0704617

COMPARE

1050T HUB 1.375 5/16X5/32KW NR 0704617

Description
1050T HUB 1.375 NR 704617 ; 5/16X5/32 KWY

FALK

Part # 4300079

BDI # 18108254

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY