1080T HUB 1.5 3/8X3/16KW NR 0704648
Description
1080T HUB 1.5 3/8X3/16KW ; NR 0704648
Part # 4300107
BDI # 18105585
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T HUB 1.5 3/8X3/16KW NR 0710919
Description
1090T HUB 1.5 3/8X3/16KW ; NR 0710919
Part # 4300229
BDI # 18105723
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1050T31/35 SHAFT HUB 1.5 3/8X3/16 KW
Description
1050T31/35 SHAFT HUB 1.5 3/8X3/16 KW ; COUPLING HUB NR 0713008
Part # 4300256
BDI # 18105249
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
125.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1060T31/35 SHAFT HUB 1.5 3/8X3/16 KW
Description
1060T31/35 SHAFT HUB 1.5 3/8X3/16 KW ; COUPLING HUB NR 0739860
Part # 4300326
BDI # 18105280
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
73.152
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
103.124
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1060T-HUB1 1/2
Description
1060T-HUB1 1/2 COUPLING HUB ; BLUE-FLEX GRID
Part # 1060T-HUB1 1/2
BDI # 23596698
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs