1060T-HUB40MM

COMPARE

1060T-HUB40MM

Description
1060T-HUB40MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1060T-HUB40MM

BDI # 24658381

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T-HUB40MM

COMPARE

1070T-HUB40MM

Description
1070T-HUB40MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1070T-HUB40MM

BDI # 24658416

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T HUB X 40MM H7

COMPARE

1080T HUB X 40MM H7

Description
1080T HUB X 40MM H7 CPLG HUB

DODGE

Part # 1080T HUB X 40MM H7

BDI # 23974531

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050T X 40MM HUB H7

COMPARE

1050T X 40MM HUB H7

Description
1050T X 40MM HUB H7 ; POR COUPLING HUB

DODGE

Part # 007608

BDI # 20491597

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 67
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY