1060T-HUB45MM

COMPARE

1060T-HUB45MM

Description
1060T-HUB45MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1060T-HUB45MM

BDI # 24658383

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T-HUB45MM

COMPARE

1070T-HUB45MM

Description
1070T-HUB45MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1070T-HUB45MM

BDI # 24658418

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T 45.002/45.018MM

COMPARE

1080T 45.002/45.018MM

Description
1080T 45.002/45.018MM CPLG HUB

DODGE

Part # 1080T 45.002/45.018MM

BDI # 26959201

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | 45.018MM Maximum Bore
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080 45MM 14X3.8MM KW

COMPARE

1080 45MM 14X3.8MM KW

Description
1080 45MM 14X3.8MM KW

TIMKEN LOVEJOY

Part # 69790497016

BDI # 19075171

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 142
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY