1080T HUB X 2.3755/2.3770 KW 2SS
Description
1080T HUB X 2.3755/2.3770 KW 2SS CPLG ; GRID-LIGN FIN BORE AND T-L HUBS NON RET
Part # 1080T HUB X 2.3755/2.3770 KW 2SS
BDI # 27301165
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | 2.377" Maximum Bore
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs