Page 1 of 5

Next

Compare
1080T-HUB2 7/16

COMPARE

1080T-HUB2 7/16

Description
1080T-HUB2 7/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 7/16

BDI # 23596794

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB2 7/16

COMPARE

1090T-HUB2 7/16

Description
1090T-HUB2 7/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB2 7/16

BDI # 23596826

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1060T31/35 SHAFT HUB 2.437 5/8X5/16 KW

COMPARE

1060T31/35 SHAFT HUB 2.437 5/8X5/16 KW

Description
1060T31/35 SHAFT HUB 2.437 5/8X5/16 KW ; COUPLING HUB NR 0713018

FALK

Part # 4300265

BDI # 18105289

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 144.526
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 73.152
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 103.124
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T 2 7/16

COMPARE

1080T 2 7/16

Description
1080T 2 7/16 GRID COUPLING HUB ; 2-7/16" BORE STL GRID-LIGN COUPLING

DODGE

Part # 006967

BDI # 239112

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T HUB 2.4375 5/8X5/16KW NR 0710651

COMPARE

1070T HUB 2.4375 5/8X5/16KW NR 0710651

Description
1070T HUB 2.4375 5/8X5/16KW ; NR 0710651

FALK

Part # 4300196

BDI # 18105489

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY