1070T-HUB2 1/2
Description
1070T-HUB2 1/2 COUPLING HUB ; BLUE-FLEX GRID
Part # 1070T-HUB2 1/2
BDI # 23596746
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1090T-HUB2 1/2
Description
1090T-HUB2 1/2 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB2 1/2
BDI # 23596812
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T-HUB2 1/2
Description
1080T-HUB2 1/2 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB2 1/2
BDI # 23596778
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1080T 2 1/2
Description
1080T 2 1/2 COUPLING HUB ; 2-1/2" BORE STL GRID-LIGN COUPLING
Part # 006624
BDI # 239238
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1070T 2-1/2
Description
1070T 2-1/2 COUPLING HUB ; GRID COUPLING 2.5" BORE 3.44" HUB DIA
Part # 006619
BDI # 239233
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs