1080T-HUB70MM
Description
1080T-HUB70MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB70MM
BDI # 24658453
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T-HUB70MM
Description
1090T-HUB70MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB70MM
BDI # 24658486
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080 70MM 20X4.9MM KW
Description
1080 70MM 20X4.9MM KW COUPLING HUB
Part # 1080-HUB-70MMH7-20X4.9MMKW
BDI # 598130
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090 70MM 20X4.9MM KW
Description
1090 70MM 20X4.9MM KW COUPLING HUB
Part # 1090-HUB-70MMH7-20X4.9MMKW
BDI # 598136
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
149.352
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100 70MM P7 20MM KW PULLER HOLE
Description
1100 70MM P7 20MM KW PULLER HOLE ; COUPLING HUB
Part # 1100-HUB-70MMP7-20X4.9MMKW
BDI # 598395
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs