1090T-HUB3 1/8
Description
1090T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB3 1/8
BDI # 23596836
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100T HUB 3.125 3/4X3/8KW NR 0744015
Description
1100T HUB 3.125 3/4X3/8KW ; NR 0744015
Part # 4300354
BDI # 18106178
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1100T-HUB3 1/8
Description
1100T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS
Part # 1100T-HUB3 1/8
BDI # 24658524
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1090T-SH3 1/8
Description
1090T-SH3 1/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1090T-SH3 1/8
BDI # 24658501
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T-SH3 1/8
Description
1080T-SH3 1/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1080T-SH3 1/8
BDI # 24658468
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs