1080T-HUB80MM
Description
1080T-HUB80MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB80MM
BDI # 24658454
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T-HUB80MM
Description
1090T-HUB80MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB80MM
BDI # 24658487
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100T HUB X 80MM M7
Description
1100T HUB X 80MM M7 COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS
Part # 007657
BDI # 27307756
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
189.738
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
122
Other Features:
Components May or May Not Intermix Among Brands | M7 Tolerance
Hub Diameter - Millimeter:
142
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1090T HUB X 80MM H7;007650
Description
1090T HUB X 80MM H7 ; 007650 CPLG HUB
Part # 007650
BDI # 22976058
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
99
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100 80MM P7 22MM KW PULLER HOLE
Description
1100 80MM P7 22MM KW PULLER HOLE HUB
Part # 1100-HUB-80MMP7-22X5.4MMKW
BDI # 598396
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs