Page 1 of 7

Next

Compare
1100T 3 3/8

COMPARE

1100T 3 3/8

Description
1100T 3 3/8 COUPLING HUB

DODGE

Part # 006467

BDI # 239088

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 121.92
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB3 3/8

COMPARE

1090T-HUB3 3/8

Description
1090T-HUB3 3/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3 3/8

BDI # 23596838

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW

COMPARE

1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW

Description
1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW ; COUPLING HUB NR 0713127

FALK

Part # 4300269

BDI # 18105528

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 122.174
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T31/35 SHAFT HUB 3.375;0788517

COMPARE

1090T31/35 SHAFT HUB 3.375;0788517

Description
1090T31/35 SHAFT HUB 3.375 ; 0788517 ; COUPLING HUB

FALK

Part # 4300640

BDI # 18105672

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 209.55
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 142.748
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T HUB 3.3725 7/8X7/16KW NR 0744018

COMPARE

1100T HUB 3.3725 7/8X7/16KW NR 0744018

Description
1100T HUB 3.3725 7/8X7/16KW ; NR 0744018

FALK

Part # 4300357

BDI # 18106182

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY