Page 1 of 4

Next

Compare
1090T HUB X 3-7/16 IF

COMPARE

1090T HUB X 3-7/16 IF

Description
1090T HUB X 3-7/16 IF COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS

DODGE

Part # 395554

BDI # 27309049

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 99.06
Other Features: Components May or May Not Intermix Among Brands | Interference Fit
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB3 7/16

COMPARE

1090T-HUB3 7/16

Description
1090T-HUB3 7/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3 7/16

BDI # 23596840

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120T HUB 3.4375 7/8X7/16KW NR 0744045

COMPARE

1120T HUB 3.4375 7/8X7/16KW NR 0744045

Description
1120T HUB 3.4375 7/8X7/16KW ; NR 0744045

FALK

Part # 4300384

BDI # 18106515

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.352
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T HUB 3.435 7/8X7/16KW NR 0744020

COMPARE

1100T HUB 3.435 7/8X7/16KW NR 0744020

Description
1100T HUB 3.435 7/8X7/16KW ; NR 0744020

FALK

Part # 4300359

BDI # 18106184

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 3.4375 7/8X7/16KW NR 0744034

COMPARE

1110T HUB 3.4375 7/8X7/16KW NR 0744034

Description
1110T HUB 3.4375 7/8X7/16KW ; NR 0744034

FALK

Part # 4300373

BDI # 18106252

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Hub Diameter - Millimeter: 160.274
Hub Diameter - Inch: 6.31
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY