1090T-SH3 7/8
Description
1090T-SH3 7/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1090T-SH3 7/8
BDI # 24658504
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1110T-HUB3 7/8
Description
1110T-HUB3 7/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS
Part # 1110T-HUB3 7/8
BDI # 24658552
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1100T HUB 3.8750 SS NR 0788460
Description
1100T HUB 3.8750 SS ; NR 0788460
Part # 4300594
BDI # 18106202
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1090T31/35 SHAFT HUB 3.875 1X1/2 KW
Description
1090T31/35 SHAFT HUB 3.875 1X1/2 KW ; COUPLING HUB NR 0739872
Part # 4300338
BDI # 18105661
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
142.748
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs