1110T-HUB4 1/8

COMPARE

1110T-HUB4 1/8

Description
1110T-HUB4 1/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1110T-HUB4 1/8

BDI # 24658555

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 4.125 1X1/2KW NR 0788495

COMPARE

1110T HUB 4.125 1X1/2KW NR 0788495

Description
1110T HUB 4.125 1X1/2KW ; NR 0788495

FALK

Part # 4300621

BDI # 18106260

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 4.1250 SS NR 0788462

COMPARE

1110T HUB 4.1250 SS NR 0788462

Description
1110T HUB W/SS 4.1250 N S ; POR 0788462

FALK

Part # 4300596

BDI # 18106271

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T 4-1/8

COMPARE

1110T 4-1/8

Description
1110T 4-1/8 COUPLING HUB ; POR

TB WOODS

Part # 1110T418

BDI # 992760

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82489In-Lbs

Price Inventory : Available to order
Loading Price
QTY