1180 125MM PILOT WITH PULLER HOLE
Description
1180 125MM PILOT WITH PULLER HOLE ; COUPLING HUB
Part # 1180-HUB-125MM PILOT
BDI # 598032
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
488
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
238.8
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
393.7
Coupling Type:
Grid Coupling
Torque:
915200In-Lbs
1120 125MM P7 32MM KW PULLER HOLE
Description
1120 125MM P7 32MM KW PULLER HOLE
Part # 69790417190
BDI # 19074954
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
226.35
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs