Page 1 of 2

Next

Compare
1120T HUB 4.9375 1-1/4X5/8KW NR 0788500

COMPARE

1120T HUB 4.9375 1-1/4X5/8KW NR 0788500

Description
1120T HUB 4.9375 1-1/4X5/8KW ; NR 0788500

FALK

Part # 4300624

BDI # 18106509

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.352
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1130T-HUB4 15/16

COMPARE

1130T-HUB4 15/16

Description
1130T-HUB4 15/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1130T-HUB4 15/16

BDI # 24658575

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 273.152
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 161.798
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120T-HUB4 15/16

COMPARE

1120T-HUB4 15/16

Description
1120T-HUB4 15/16 COUPLING HUB ; BLUE-FLEX GRID BTS KWY 2SS

MARTIN SPROCKET & GR

Part # 1120T-HUB4 15/16

BDI # 24658570

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.052
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1130T HUB 4.9375 1-1/4X5/8KW NR 0788501

COMPARE

1130T HUB 4.9375 1-1/4X5/8KW NR 0788501

Description
1130T HUB 4.9375 ; 1-1/4X5/8KW NR 0788501

FALK

Part # 4300625

BDI # 18106337

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120T 4-15/16

COMPARE

1120T 4-15/16

Description
1120T 4-15/16 COUPLING HUB ; POR

TB WOODS

Part # 1120T41516

BDI # 992637

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121255In-Lbs

Price Inventory : Available to order
Loading Price
QTY