1120T-HUB4 7/8
Description
1120T-HUB4 7/8 COUPLING HUB ; BLUE-FLEX GRID BTS KWY 2SS
Part # 1120T-HUB4 7/8
BDI # 24658571
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.052
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
250.952
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
90.424
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1120T HUB 4.875 1-1/4X5/8KW NR 0788499
Description
1120T HUB 4.875 1-1/4X5/8KW ; NR 0788499
Part # 4300623
BDI # 18106508
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.352
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
1180 125MM PILOT WITH PULLER HOLE
Description
1180 125MM PILOT WITH PULLER HOLE ; COUPLING HUB
Part # 1180-HUB-125MM PILOT
BDI # 598032
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
488
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
238.8
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
393.7
Coupling Type:
Grid Coupling
Torque:
915200In-Lbs
1120 125MM P7 32MM KW PULLER HOLE
Description
1120 125MM P7 32MM KW PULLER HOLE
Part # 69790417190
BDI # 19074954
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
226.35
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs