1110T HUB X 4.250 KW2SS

COMPARE

1110T HUB X 4.250 KW2SS

Description
1110T HUB X 4.250 KW2SS

DODGE

Part # 1110T HUB X 4.250 KW2SS

BDI # 26494176

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120T HUB X 4-1/4 CF BORE KW 2 SS

COMPARE

1120T HUB X 4-1/4 CF BORE KW 2 SS

Description
1120T HUB X 4-1/4 CF BORE KW 2 SS HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 661801

BDI # 27295216

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.86
Other Features: Components May or May Not Intermix Among Brands | Clearance Fit
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY