1020T-HUB20MM

COMPARE

1020T-HUB20MM

Description
1020T-HUB20MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1020T-HUB20MM

BDI # 24658254

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 58
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 47.498
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 39.624
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030T-HUB20MM

COMPARE

1030T-HUB20MM

Description
1030T-HUB20MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1030T-HUB20MM

BDI # 24658279

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 47.498
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030 20MM 6X2.8MM KW

COMPARE

1030 20MM 6X2.8MM KW

Description
1030 20MM 6X2.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 1030-HUB-20MMH7-6X2.8MMKW

BDI # 598043

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 49
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
Loading Price
QTY