1030T-HUB30MM
Description
1030T-HUB30MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1030T-HUB30MM
BDI # 24658285
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1040T-HUB30MM
Description
1040T-HUB30MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1040T-HUB30MM
BDI # 24658314
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1050T-HUB30MM
Description
1050T-HUB30MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1050T-HUB30MM
BDI # 24658346
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1050 30MM 8X3.3MM KW
Description
1050 30MM 8X3.3MM KW COUPLING HUB
Part # 1050-HUB-30MMH7-8X3.3MMKW
BDI # 598108
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
66
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1050T X 30MM 0.1893KW;006293
Description
1050T X 30MM 0.1893KW ; 006293 HUB
Part # 1050T X 30MM 0.1893KW ; 006293
BDI # 26531831
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
67
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs