Page 1 of 11

Next

Compare
1050T-HUB1 1/4

COMPARE

1050T-HUB1 1/4

Description
1050T-HUB1 1/4 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1050T-HUB1 1/4

BDI # 23596674

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.198
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB1 1/4

COMPARE

1080T-HUB1 1/4

Description
1080T-HUB1 1/4 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB1 1/4

BDI # 23596764

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050T 1 1/4

COMPARE

1050T 1 1/4

Description
1050T 1 1/4 COUPLING HUB ; 1-1/4" BORE 2.63" HUB DIA 3.588" FLANGE

DODGE

Part # 006600

BDI # 239214

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.96
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030T 1 1/4

COMPARE

1030T 1 1/4

Description
1030T 1 1/4 COUPLING HUB ; T10/T20 FLEX 1.25" SHAFT SIZE

DODGE

Part # 006590

BDI # 239204

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67.513
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 48.26
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.276
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1060T31/35 SHAFT HUB 1.25 1/4X1/8 KW

COMPARE

1060T31/35 SHAFT HUB 1.25 1/4X1/8 KW

Description
1060T31/35 SHAFT HUB 1.25 1/4X1/8 KW ; COUPLING HUB NR 0713015

FALK

Part # 4300262

BDI # 18105279

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 144.526
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 73.152
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 103.124
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY