1050T HUB 1.3740 NO SS NR 0710896

COMPARE

1050T HUB 1.3740 NO SS NR 0710896

Description
1050T HUB 1.3740 +.0005 5 ; POR 0710896

FALK

Part # 4300211

BDI # 18105052

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030T HUB 1.3740 NO SS NR 0710887

COMPARE

1030T HUB 1.3740 NO SS NR 0710887

Description
1030T HUB 1.3740 +.0005 5 ; POR 0710887

FALK

Part # 4300207

BDI # 18104677

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67.513
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.276
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
Loading Price
QTY