1040T-HUB1 9/16
Description
1040T-HUB1 9/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1040T-HUB1 9/16
BDI # 24658307
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1060T-HUB1 9/16
Description
1060T-HUB1 9/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1060T-HUB1 9/16
BDI # 24658374
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1070T-HUB1 9/16
Description
1070T-HUB1 9/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1070T-HUB1 9/16
BDI # 24658412
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T-HUB1 9/16
Description
1080T-HUB1 9/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB1 9/16
BDI # 24658445
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1080T HUB 1.5625 3/8X3/16KW NR 0788448
Description
1080T HUB 1.5625 3/8X3/16KW ; NR 0788448
Part # 4300582
BDI # 18105694
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs