1060T-HUB40MM
Description
1060T-HUB40MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1060T-HUB40MM
BDI # 24658381
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1070T-HUB40MM
Description
1070T-HUB40MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1070T-HUB40MM
BDI # 24658416
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T HUB X 40MM H7
Description
1080T HUB X 40MM H7 CPLG HUB
Part # 1080T HUB X 40MM H7
BDI # 23974531
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter:
67
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs