Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
60
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66
Coupling Type:
Grid Coupling
Torque:
435Nm
1040T-HUB42MM
Description
1040T-HUB42MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1040T-HUB42MM
BDI # 24658318
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1050T-HUB42MM
Description
1050T-HUB42MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1050T-HUB42MM
BDI # 24658350
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1070T-HUB42MM
Description
1070T-HUB42MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1070T-HUB42MM
BDI # 24658417
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T-HUB42MM
Description
1080T-HUB42MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB42MM
BDI # 24658449
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs