1050T-HUB1 11/16
Description
1050T-HUB1 11/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1050T-HUB1 11/16
BDI # 23596678
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1080T HUB 1.6875 3/8X3/16KW NR 0710915
Description
1080T HUB 1.6875 3/8X3/16KW ; NR 0710915
Part # 4300225
BDI # 18105595
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1060T-HUB X 1-11/16
Description
1060T-HUB X 1-11/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1060T-HUB1 11/16
BDI # 24658371
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1080T-HUB X 1-11/16
Description
1080T-HUB X 1-11/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB1 11/16
BDI # 24658442
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1070T-HUB1 11/16
Description
1070T-HUB1 11/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1070T-HUB1 11/16
BDI # 23596730
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs