Page 1 of 2

Next

Compare
1060T HUB 1.8125 1/2X1/4KW NR 0705103

COMPARE

1060T HUB 1.8125 1/2X1/4KW NR 0705103

Description
1060T HUB 1.8125 1/2X1/4KW ; NR 0705103

FALK

Part # 4300140

BDI # 18105356

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T HUB 1.8125 1/2X1/4KW NR 0705104

COMPARE

1070T HUB 1.8125 1/2X1/4KW NR 0705104

Description
1070T HUB 1.8125 1/2X1/4KW ; NR 0705104

FALK

Part # 4300141

BDI # 18105478

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB X 1-13/16

COMPARE

1080T-HUB X 1-13/16

Description
1080T-HUB X 1-13/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB1 13/16

BDI # 24658443

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1060T-HUB X 1-13/16

COMPARE

1060T-HUB X 1-13/16

Description
1060T-HUB X 1-13/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1060T-HUB1 13/16

BDI # 24658372

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050T-HUB X 1-13/16

COMPARE

1050T-HUB X 1-13/16

Description
1050T-HUB X 1-13/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1050T-HUB1 13/16

BDI # 24658340

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.198
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY