1060T-HUB50MM

COMPARE

1060T-HUB50MM

Description
1060T-HUB50MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1060T-HUB50MM

BDI # 24658385

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090 50MM P7 X3.375 KW BE HZ

COMPARE

1090 50MM P7 X3.375 KW BE HZ

Description
1090 50MM P7 X3.375 KW BE HZ

TIMKEN LOVEJOY

Part # 69790413923

BDI # 19074864

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 149.352
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY