1080T-HUB2 5/8
Description
1080T-HUB2 5/8 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1080T-HUB2 5/8
BDI # 23596792
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T-HUB2 5/8
Description
1090T-HUB2 5/8 COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS
Part # 1090T-HUB2 5/8
BDI # 23596824
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
99.06
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T31/35 2 5/8
Description
1080T31/35 2 5/8 SHAFT HUB ; NON RETURNABLE
Part # 1080T31/35 2 5/8
BDI # 239068
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
122.174
Coupling Type:
Grid Coupling
Torque:
16500In-Lbs
1070T-SH2 5/8
Description
1070T-SH2 5/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1070T-SH2 5/8
BDI # 24658432
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs