1100T HUB 2.748 5/8X5/16KW NR 0744009
Description
1100T HUB 2.7480 +.001 KW5/8 ; 0744009 2.7480
Part # 4300348
BDI # 18106173
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1100 2.7480/2.7490 KW PULLER HOLE
Description
1100-HUB-2.7480/2.7490-5/8X5/16KW ; POR COUPLING
Part # 697904055214
BDI # 597968
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs