Page 1 of 2

Next

Compare
1080T-HUB70MM

COMPARE

1080T-HUB70MM

Description
1080T-HUB70MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB70MM

BDI # 24658453

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 142
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB70MM

COMPARE

1090T-HUB70MM

Description
1090T-HUB70MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB70MM

BDI # 24658486

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090 70MM 20X4.9MM KW

COMPARE

1090 70MM 20X4.9MM KW

Description
1090 70MM 20X4.9MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 1090-HUB-70MMH7-20X4.9MMKW

BDI # 598136

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 149.352
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080 70MM 20X4.9MM KW

COMPARE

1080 70MM 20X4.9MM KW

Description
1080 70MM 20X4.9MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 1080-HUB-70MMH7-20X4.9MMKW

BDI # 598130

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 142
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 70MM P7 20MM KW PULLER HOLE

COMPARE

1100 70MM P7 20MM KW PULLER HOLE

Description
1100 70MM P7 20MM KW PULLER HOLE ; COUPLING HUB

TIMKEN LOVEJOY

Part # 1100-HUB-70MMP7-20X4.9MMKW

BDI # 598395

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY