1100T HUB 2.873 3/4X3/8KW NR 0744011

COMPARE

1100T HUB 2.873 3/4X3/8KW NR 0744011

Description
1100T HUB 2.8750 BORE ; 0744011 2.8730

FALK

Part # 4300350

BDI # 18106175

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T HUB 2.8730 NO SS NR 0788491

COMPARE

1080T HUB 2.8730 NO SS NR 0788491

Description
1080T HUB N/SS 2.873 N STK ; POR 0788491

FALK

Part # 4300617

BDI # 18105626

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T RSB 2.873/2.874 3/4 X 3/8 KW

COMPARE

1090T RSB 2.873/2.874 3/4 X 3/8 KW

Description
1090T RSB 2.873/2.874 3/4 X 3/8 KW HUB

DODGE

Part # 1090T RSB 2.873/2.874 3/4 X 3/8 KW

BDI # 24433830

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 99.06
Other Features: Components May or May Not Intermix Among Brands | 2.873/2.874" Stock Bore
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 2.8730/2.8740 KW PULLER HOLE

COMPARE

1100 2.8730/2.8740 KW PULLER HOLE

Description
1100 2.8730/2.8740 KW CPLG HUB W/PH

TIMKEN LOVEJOY

Part # 1100 2.8730/2.8740 KW PULLER HOLE

BDI # 597969

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY