Page 1 of 4

Next

Compare
1090T-HUB3 1/8

COMPARE

1090T-HUB3 1/8

Description
1090T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3 1/8

BDI # 23596836

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T HUB 3.125 3/4X3/8KW NR 0744015

COMPARE

1100T HUB 3.125 3/4X3/8KW NR 0744015

Description
1100T HUB 3.125 3/4X3/8KW ; NR 0744015

FALK

Part # 4300354

BDI # 18106178

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T-HUB3 1/8

COMPARE

1100T-HUB3 1/8

Description
1100T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1100T-HUB3 1/8

BDI # 24658524

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-SH3 1/8

COMPARE

1090T-SH3 1/8

Description
1090T-SH3 1/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS

MARTIN SPROCKET & GR

Part # 1090T-SH3 1/8

BDI # 24658501

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 209.55
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-SH3 1/8

COMPARE

1080T-SH3 1/8

Description
1080T-SH3 1/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS

MARTIN SPROCKET & GR

Part # 1080T-SH3 1/8

BDI # 24658468

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY