Page 1 of 2

Next

Compare
1080T31/35 SHAFT HUB 3.372 7/8X7/16 KW

COMPARE

1080T31/35 SHAFT HUB 3.372 7/8X7/16 KW

Description
1080T31/35 SHAFT HUB 3.372 7/8X7/16 KW ; COUPLING HUB NR 0788516

FALK

Part # 4300639

BDI # 18105543

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 122.174
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 3.3725 7/8X7/16KW NR 0744033

COMPARE

1110T HUB 3.3725 7/8X7/16KW NR 0744033

Description
1110T HUB 3.3725 7/8X7/16KW ; NR 0744033

FALK

Part # 4300372

BDI # 18106251

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 3.3720/3.3735 KW PULLER HOLE

COMPARE

1100 3.3720/3.3735 KW PULLER HOLE

Description
1100 3.3720/3.3735 KW PULLER HOLE HUB ; 1100 HUB 3.3720/3.3735 KW&PH

TIMKEN LOVEJOY

Part # 1100-HUB-3.3720/3.3735-7/8X7/16KW

BDI # 597973

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110 3.3720/3.3735 KW PULLER HOLE

COMPARE

1110 3.3720/3.3735 KW PULLER HOLE

Description
1110 3.3720/3.3735 KW PULLER HOLE HUB ; COUPLING

TIMKEN LOVEJOY

Part # 1110-HUB-3.3720/3.3735-7/8X7/16KW

BDI # 597982

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 207.01
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120 3.3720/3.3735 KW PULLER HOLE

COMPARE

1120 3.3720/3.3735 KW PULLER HOLE

Description
1120 3.3720/3.3735 KW PULLER HOLE HUB ; COUPLING

TIMKEN LOVEJOY

Part # 1120-HUB-3.3720/3.3735-7/8X7/16KW

BDI # 597992

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 226.35
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY