1100T HUB 3.4975 7/8X7/16KW NR 0744021

COMPARE

1100T HUB 3.4975 7/8X7/16KW NR 0744021

Description
1100T HUB 3.4975 ; 7/8X7/16KW NR 0744021

FALK

Part # 4300360

BDI # 18106186

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 3.4975 7/8X7/16KW NR 0744035

COMPARE

1110T HUB 3.4975 7/8X7/16KW NR 0744035

Description
1110T HUB 3.4975 7/8X7/16KW ; NR 0744035

FALK

Part # 4300374

BDI # 18106255

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110 3.4970/3.4985 KW PULLER HOLE

COMPARE

1110 3.4970/3.4985 KW PULLER HOLE

Description
1110 3.4970/3.4985 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 1110-HUB-3.4970/3.4985-7/8X7/16KW

BDI # 597983

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 207.01
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T HUB 3.4975 NO SS NR 0788494

COMPARE

1090T HUB 3.4975 NO SS NR 0788494

Description
1090T HUB N/SS 3.4975 N ST ; POR 0788494

FALK

Part # 4300620

BDI # 18105635

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.552
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY