Page 1 of 2

Next

Compare
1030T31/35 TL 1108 FALK 0293000

COMPARE

1030T31/35 TL 1108 FALK 0293000

Description
1030T31/35 TL 1108 FALK 0293000 ; NON-RETURNABLE SHAFT HUB

REXNORD

Part # 1030T31/35 TL 1108 FALK 0293000

BDI # 24117515

Price Inventory : Available to order
Loading Price
QTY
1130T10-120.00-120.00

COMPARE

1130T10-120.00-120.00

Description
REXNORD 1130T10-120.00-120.00

REXNORD

Part # 1130T10-120.00-120.00

BDI # 27572989

Price Inventory : Available to order
Loading Price
QTY
1030T HCB 1.6250 WRAPFLEX 0765018052

COMPARE

1030T HCB 1.6250 WRAPFLEX 0765018052

Description
1030T HCB 1.6250 WRAPFLEX 0765018052 ; POR MTO 1.625" ID 1.94" HUB DIA

REXNORD

Part # 1030T HCB 1.6250 WRAPFLEX 0765018052

BDI # 21473834

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 67.513
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.276
Coupling Type: Grid Coupling
Torque: 1320In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020T X 1.375 WRAPFLEX 0765017044

COMPARE

1020T X 1.375 WRAPFLEX 0765017044

Description
1020T X 1.375 WRAPFLEX 0765017044 ; POR MTO CPLG HUB

REXNORD

Part # 1020T X 1.375 WRAPFLEX 0765017044

BDI # 23278857

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 39.624
Coupling Type: Grid Coupling
Torque: 460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050T HCB 1.875

COMPARE

1050T HCB 1.875

Description
1050T HCB 1.875 SHAFT HUB ; POR MTO

REXNORD

Part # 1050T HCB 1.875

BDI # 21575212

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY