Page 1 of 52

Next

Compare
1030T10CK

COMPARE

1030T10CK

Description
1030T10CK GRID COUPLING COVER ; POR

TB WOODS

Part # 1030T10CK

BDI # 992441

Features

Component: Horizontal Split Cover
Width - Millimeter: 68.072
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 4.75

Outside Diameter - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 2.68

Price Inventory : Available to order
Loading Price
QTY
1060T 1-7/8

COMPARE

1060T 1-7/8

Description
1060T 1-7/8 COUPLING HUB ; POR

TB WOODS

Part # 1060T178

BDI # 990792

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6054In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120T SOLID

COMPARE

1120T SOLID

Description
1120T SOLID COUPLING HUB ; POR

TB WOODS

Part # 1120TRB

BDI # 989070

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Solid Hub
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121255In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T 1-3/4

COMPARE

1080T 1-3/4

Description
1080T 1-3/4 COUPLING HUB ; POR

TB WOODS

Part # 1080T134

BDI # 996575

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18144In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T31 9.75DBSE

COMPARE

1080T31 9.75DBSE

Description
1080T31 9.75DBSE SPACER HUB ASSEMBLY ; POR GRID COUPLING

TB WOODS

Part # 1080T31 9.75DBSE

BDI # 989962

Features

Component: Spacer Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7
Outside Diameter - Millimeter: 177.8

Other Features: Components may or may not inter-mix among brands - G-FLEX | Taper Grid Resilient Coupling
Coupling Type: Grid Coupling
Torque: 18144In-Lbs

Price Inventory : Available to order
Loading Price
QTY