1050 1-5/8 3/8X3/16 KW
Description
1050 1-5/8 3/8X3/16 KW COUPLING HUB
Part # 1050-HUB-1-5/8-3/8X3/16KW
BDI # 597930
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1150 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1150 COVER/GRID ASSY HORIZONTAL IMPERIAL
Part # 1150-CVR/GRID ASSY-HZ IN
BDI # 597840
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
271.526
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
17.84
Outside Diameter - Millimeter:
453.136
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
10.69
1040-CP-SOLIDXSOLID-HZ IN
Description
1040-CP-SOLIDXSOLID-HZ IN ; HORIZONTAL GRID COUPLING
Part # 1040-CP-SOLIDXSOLID-HZ IN
BDI # 27367420
1050 COVER SET HORIZONTAL METRIC
Description
1050 METRIC HORIZONTAL COVER SET
Part # 1050-CVR SET 2PC-HZ MM
BDI # 597787
Features
Component:
Horizontal Split Cover
Width - Millimeter:
80.772
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.433
Outside Diameter - Millimeter:
138
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
3.18
1030 SPACER HUB LENGTH 2.375 W/HARDWARE
Description
1030 SPACER HUB LENGTH 2.375 W/HARDWARE
Part # 1030-SPCR HUB-S=2.375-W/HDWR
BDI # 598066
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.69
Outside Diameter - Millimeter:
93.726
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.375
Coupling Type:
Grid Coupling
Torque:
1200In-Lbs