1020T31/35 SHAFT HUB 1.25 1/4X1/8 KW
Description
1020T31/35 SHAFT HUB 1.25 1/4X1/8 KW ; NON-RETURNABLE COUPLING HUB NR 0713134
Part # 10010947
BDI # 18104605
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1020T HUB 1.125 1/4X1/8KW NR 0704593
Description
1020T HUB 1.125 1/4X1/8KW ; NON-RETURNABLE NR 0704593
Part # 10010787
BDI # 18104434
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T 1 1/4
Description
1030T 1 1/4 COUPLING HUB ; T10/T20 FLEX 1.25" SHAFT SIZE
Part # 006590
BDI # 239204
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
48.26
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1040T HUB 1.125 1/4X1/8KW NR 0704606
Description
1040T HUB 1.125 1/4X1/8KW ; NON-RETURNABLE NR 0704606
Part # 10010798
BDI # 18104986
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1030T-SH1 1/8
Description
1030T-SH1 1/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1030T-SH1 1/8
BDI # 24658294
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.726
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
41.148
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs