1070T HUB 1.75 3/8X3/16KW NR 0704640
Description
1070T HUB 1.75 3/8X3/16KW ; NR 0704640
Part # 4300100
BDI # 18108117
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1070T HUB 2.375 5/8X5/16KW NR 0704645
Description
1070T HUB 2.375 5/8X5/16KW ; NR 0704645
Part # 4300105
BDI # 18105488
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1060T HUB 1.375 5/16X5/32KW NR 0704626
Description
1060T HUB 1.375 5/16X5/32KW ; NR 0704626
Part # 4300087
BDI # 18105338
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1050 1-5/8 3/8X3/16 KW
Description
1050 1-5/8 3/8X3/16 KW COUPLING HUB
Part # 1050-HUB-1-5/8-3/8X3/16KW
BDI # 597930
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1070T-HUB1 3/4
Description
1070T-HUB1 3/4 COUPLING HUB ; BLUE-FLEX GRID
Part # 1070T-HUB1 3/4
BDI # 23596734
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs