1110T-HUB4 3/8

COMPARE

1110T-HUB4 3/8

Description
1110T-HUB4 3/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1110T-HUB4 3/8

BDI # 24658557

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB X 4.2465/4.2480 KW SS

COMPARE

1110T HUB X 4.2465/4.2480 KW SS

Description
1110T HUB X 4.2465/4.2480 KW SS HUB ; GRID-LIGN FIN BORE AND T-L HUBS

DODGE

Part # 661790

BDI # 27315922

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | 4.248" Maximum Bore
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 4.375 1X1/2KW NR 0788496

COMPARE

1110T HUB 4.375 1X1/2KW NR 0788496

Description
1110T HUB 4.375 1X1/2KW ; NR 0788496

FALK

Part # 4300622

BDI # 18106265

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB X 4.250 KW2SS

COMPARE

1110T HUB X 4.250 KW2SS

Description
1110T HUB X 4.250 KW2SS

DODGE

Part # 1110T HUB X 4.250 KW2SS

BDI # 26494176

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120 4-3/8 1X1/2 KW PULLER HOLE

COMPARE

1120 4-3/8 1X1/2 KW PULLER HOLE

Description
1120 4-3/8 1X1/2 KW PULLER HOLE

TIMKEN LOVEJOY

Part # 69790496591

BDI # 19075161

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 226.35
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY