1130T-HUB5 7/16
Description
1130T-HUB5 7/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS
Part # 1130T-HUB5 7/16
BDI # 24658577
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
273.152
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
161.798
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
1130T HUB 5.4375 1-1/4X5/8KW NR 0744063
Description
1130T HUB 5.4375 1-1/4X5/8KW ; NR 0744063
Part # 4300396
BDI # 18106342
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
161.798
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176129In-Lbs
1130 5.4335/5.4350 KW PULLER HOLE
Description
1130 5.4335/5.4350 KW PULLER HOLE
Part # 69790407017
BDI # 19074729
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
267.462
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
161.798
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs