1020T HUB .625 NON STK KW NR 0704589
Description
1020T HUB .625 NON STK KW NR 0704589 ; 3/32X3/16IN KW
Part # 4300054
BDI # 18104423
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.752
Hub Diameter - Millimeter:
39.624
Hub Diameter - Inch:
1.56
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1020T31/35 SHAFT HUB 0.625 3/16X3/32 KW
Description
1020T31/35 SHAFT HUB 0.625 3/16X3/32 KW ; COUPLING HUB NR 0739850
Part # 4300317
BDI # 18104598
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T-HUB5/8
Description
1030T-HUB5/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1030T-HUB5/8
BDI # 24658288
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1040T-HUB5/8
Description
1040T-HUB5/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1040T-HUB5/8
BDI # 24658319
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1040T HUB .625 3/16X3/32KW NR 0788443
Description
1040T HUB .625 ; .625 3/16X3/32KW NR 0788443
Part # 4300578
BDI # 18105002
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs