1040T-HUB1 3/16
Description
1040T-HUB1 3/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1040T-HUB1 3/16
BDI # 24658306
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1050T-HUB1 3/16
Description
1050T-HUB1 3/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1050T-HUB1 3/16
BDI # 24658341
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1060T-HUB1 3/16
Description
1060T-HUB1 3/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1060T-HUB1 3/16
BDI # 24658373
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1070T-HUB1 3/16
Description
1070T-HUB1 3/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1070T-HUB1 3/16
BDI # 24658411
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1030T-HUB1 3/16
Description
1030T-HUB1 3/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1030T-HUB1 3/16
BDI # 23596646
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs