1050T HUB 1.8125 1/2X1/4KW NR 0705102
Description
1050T HUB 1.8125 1/2X1/4KW ; NR 0705102
Part # 4300139
BDI # 18105064
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1060T HUB 1.8125 1/2X1/4KW NR 0705103
Description
1060T HUB 1.8125 1/2X1/4KW ; NR 0705103
Part # 4300140
BDI # 18105356
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1070T HUB 1.8125 1/2X1/4KW NR 0705104
Description
1070T HUB 1.8125 1/2X1/4KW ; NR 0705104
Part # 4300141
BDI # 18105478
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T-HUB X 1-13/16
Description
1080T-HUB X 1-13/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB1 13/16
BDI # 24658443
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1060T-HUB X 1-13/16
Description
1060T-HUB X 1-13/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1060T-HUB1 13/16
BDI # 24658372
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs