1080T-HUB2 7/16
Description
1080T-HUB2 7/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB2 7/16
BDI # 23596794
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T-HUB2 7/16
Description
1090T-HUB2 7/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB2 7/16
BDI # 23596826
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1060T31/35 SHAFT HUB 2.437 5/8X5/16 KW
Description
1060T31/35 SHAFT HUB 2.437 5/8X5/16 KW ; COUPLING HUB NR 0713018
Part # 4300265
BDI # 18105289
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
73.152
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
103.124
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1080T 2 7/16
Description
1080T 2 7/16 GRID COUPLING HUB ; 2-7/16" BORE STL GRID-LIGN COUPLING
Part # 006967
BDI # 239112
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1070T HUB 2.4375 5/8X5/16KW NR 0710651
Description
1070T HUB 2.4375 5/8X5/16KW ; NR 0710651
Part # 4300196
BDI # 18105489
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs