1070T-HUB2 1/2
Description
1070T-HUB2 1/2 COUPLING HUB ; BLUE-FLEX GRID
Part # 1070T-HUB2 1/2
BDI # 23596746
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1090T-HUB2 1/2
Description
1090T-HUB2 1/2 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB2 1/2
BDI # 23596812
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T-HUB2 1/2
Description
1080T-HUB2 1/2 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB2 1/2
BDI # 23596778
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1080T HUB 2.5 5/8X5/16KW NR 0704656
Description
1080T HUB 2.5 5/8X5/16KW ; NR 0704656
Part # 4300115
BDI # 18105613
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1110T HUB 2.5 5/8X5/16KW NR 0744028
Description
1110T HUB 2.5 5/8X5/16KW ; NR 0744028
Part # 4300367
BDI # 18106428
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs