1100T HUB 3.2475 3/4X3/8KW NR 0744017
Description
1100T HUB 3.2475 3/4X3/8KW ; NR 0744017
Part # 4300356
BDI # 18106181
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1100 3.2470/3.2485 KW PULLER HOLE
Description
1100 3.2470/3.2485 KW PULLER HOLE HUB
Part # 1100-HUB-3.2470/3.2485-3/4X3/8KW
BDI # 597972
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs