Page 1 of 15

Next

Compare
1080T-HUB2 1/8

COMPARE

1080T-HUB2 1/8

Description
1080T-HUB2 1/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 1/8

BDI # 23596782

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1060T31/35 2 1/8

COMPARE

1060T31/35 2 1/8

Description
1060T31/35 2 1/8 SHAFT HUB ; 2-1/8IN

DODGE

Part # 006992

BDI # 239376

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 144.526
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 73.152
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 103.124
Coupling Type: Grid Coupling
Torque: 5500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T 2 3/16

COMPARE

1080T 2 3/16

Description
1080T 2 3/16 GRID COUPLING HUB

DODGE

Part # 006966

BDI # 239111

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T-HUB2 3/16

COMPARE

1070T-HUB2 3/16

Description
1070T-HUB2 3/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1070T-HUB2 3/16

BDI # 23596752

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T 2 1/8

COMPARE

1070T 2 1/8

Description
1070T 2 1/8 COUPLING HUB ; 2-1/8" BORE 3.44" HUB DIA 4.53" FLANGE

DODGE

Part # 006616

BDI # 239230

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY