Page 1 of 53

Next

Compare
1080T-HUB3

COMPARE

1080T-HUB3

Description
1080T-HUB3 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB3

BDI # 23596798

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T31/35 3.937

COMPARE

1100T31/35 3.937

Description
1100T31/35 3.937 SPACER HUB ASSEMBLY

DODGE

Part # 006574

BDI # 239188

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 250.952
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 90.424
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T HUB X 3-7/16 IF

COMPARE

1090T HUB X 3-7/16 IF

Description
1090T HUB X 3-7/16 IF COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS

DODGE

Part # 395554

BDI # 27309049

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 99.06
Other Features: Components May or May Not Intermix Among Brands | Interference Fit
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB3

COMPARE

1090T-HUB3

Description
1090T-HUB3 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3

BDI # 23596830

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB3 1/8

COMPARE

1090T-HUB3 1/8

Description
1090T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3 1/8

BDI # 23596836

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY